References
Festo:KD3-1/4-I
Rubix:123A5828
Manufacturer :531628
EAN:4052568047559

Technical specifications
| Connection 1 | g 1/4 |
|---|---|
| Material | nickel-plated brass (housing, releasing sleeve) |
Documents
Product details : FESTO 531628 COUPLING SOCKET KD3-1/4-I
Quick coupling socket KD3-1/4-I Self-closing Nominal size=5 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=666 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x80 mm |
|---|---|
| Logistic Weight | 47,82 g |
| Connection 1 | g 1/4 |
| Material | nickel-plated brass (housing, releasing sleeve) |
| Profile | kd3 |
| Max. temperature | 60 °C |
| Weight | 0.047 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
- Delivery usually within ( 2 ) days