References
Festo:KD2-CK-3
Rubix:122A7813
Manufacturer :531621
EAN:4052568047498

Documents
Product details : FESTO 531621 COUPLING SOCKET KD2-CK-3
Quick coupling socket KD2-CK-3 Self-closing Nominal size=2 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=68 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistic Weight | 10,77 g |
|---|---|
| Connection 1 | 3 mm |
| Material | nickel-plated brass |
| Profile | kd2 |
| Max. temperature | 60 °C |
| Weight | 0.011 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
- Delivery usually within ( 2 ) days