References
Festo:EAMC-30-32-6-10
Rubix:390A9398
Manufacturer :562681
EAN:4052568099657

Documents
Product details : FESTO 562681 COUPLING
Coupling EAMC-30-32-6-10 Holder diameter 1=6 mm, Holder diameter 2=10 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-6-10 562681
Technical specifications
Attributes
| Logistic Weight | 48,36 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 64.37 excl. VAT
/ Each
£ 77.24 incl. VAT
- Delivery usually within ( 2 ) days