References
Festo:EAPR-S1-S-33-400/430-S
Rubix:391A0533
Manufacturer :562625
EAN:4052568099428

Documents
Product details : FESTO 562625 SENSOR RAIL
Sensor rail EAPR-S1-S-33-400/430-S Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=106 g
Sensor rail EAPR-S1-S-33-400/430-S 562625
Technical specifications
Attributes
| Logistic Weight | 163,9 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 55.58 excl. VAT
/ Each
£ 66.70 incl. VAT
- Delivery usually within ( 2 ) days