FESTO 2786316 PARALLEL KIT EAMM-U-70-D40-70A-96-S1
EAMM Parallel kit
See technical informationSee documentsReferences
Festo:EAMM-U-70-D40-70A-96-S1
Rubix:257A2272
Manufacturer :2786316
EAN:4052568266363

Documents
Product details : FESTO 2786316 PARALLEL KIT EAMM-U-70-D40-70A-96-S1
Parallel kit EAMM-U-70-D40-70A-96-S1 Size=70, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-70-D40-70A-96-S1 suitable for electric drives. Size=70, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 1804 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 669.14 excl. VAT
/ Each
£ 802.97 incl. VAT
- Delivery usually within ( 11 ) days