FESTO 1450737 MOTOR CABLE NEBM-S1W9-E-2.5-Q5-LE6


NEBM connecting line

References
festo:NEBM-S1W9-E-2.5-Q5-LE6
rubix:126A4650
manufacturer :1450737
ean:4052568106041
brand logo
brand logo
Technical specifications
TypeConnecting cable for motors

Product details : FESTO 1450737 MOTOR CABLE NEBM-S1W9-E-2.5-Q5-LE6


motor cable NEBM-S1W9-E-2.5-Q5-LE6 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 72 V, Protection class=IP65, Note on degree of protection=in assembled condition, Ambient temperature with flexible cable installation=-5 - 80 °C

Technical specifications


Attributes
TypeConnecting cable for motors
Show UNSPSC/ECL@SS
£ 75.92 excl. VAT
/ Each
£ 91.10 incl. VAT