Product details : FESTO 13572 ROD CLEVIS CRSG-M20X1,5
Rod clevis CRSG-M20X1,5 Corrosion resistant, as per DIN 8140. Size=M20x1,5, Assembly Position=Any, Based on the standard=ISO 8140, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C