References
Festo:EAMM-U-86-D50-80P-102
Rubix:391A0407
Manufacturer :2803053
EAN:4052568266660

Documents
Product details : FESTO 2803053 PARALLEL KIT
Parallel kit EAMM-U-86-D50-80P-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-86-D50-80P-102 suitable for electric drives. Frame size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 2451,18 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 556.25 excl. VAT
/ Each
£ 667.50 incl. VAT
- Delivery usually within ( 2 ) days