References
Festo:EASC-G1-55-200-F
Rubix:391A0577
Manufacturer :570836
EAN:4052568217419

Documents
Product details : FESTO 570836 COVERING
Cover EASC-G1-55-200-F Size=55, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Note on materials: Cover profile=(* Wrought Aluminium alloy, * Anodised)
Cover EASC-G1-55-200-F 570836
Technical specifications
Attributes
| Logistic Weight | 111,15 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 166.28 excl. VAT
/ Each
£ 199.54 incl. VAT
- Delivery usually within ( 6 ) days