References
Festo:EAPS-R1-20-H
Rubix:391A0543
Manufacturer :560673
EAN:4052568207366

Documents
Product details : FESTO 560673 HOUSING
Housing EAPS-R1-20-H Suitable for electrical ERMB rotary Module. Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=172 g
Housing EAPS-R1-20-H suitable for electric rotary module ERMB. Frame size=20, Mounting orientation=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=172 g
Technical specifications
Attributes
| Logistic Weight | 217 g |
|---|---|
| Type | housing eaps |
Show UNSPSC/ECL@SS
£ 100.03 excl. VAT
/ Each
£ 120.04 incl. VAT
- Delivery usually within ( 14 ) days