References
Festo:EASC-S1-33-630-S
Rubix:391A0620
Manufacturer :562735
EAN:4052568209599
Documents
Product details : FESTO 562735 COVERING KIT
Covering kit EASC-S1-33-630-S suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=581 g
Cover kit EASC-S1-33-630-S for covering the upward-open axis profile. Size=33, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=581 g
Technical specifications
Attributes
| Type | cover easc |
|---|
Show UNSPSC/ECL@SS
£ 139.71 excl. VAT
/ Each
£ 167.65 incl. VAT
- Delivery usually within ( 11 ) days