References
Festo:EASC-G1-75-300-F
Rubix:391A0586
Manufacturer :570840
EAN:4052568217457

Documents
Product details : FESTO 570840 COVERING
Cover EASC-G1-75-300-F Size=75, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS, Note on materials: Cover profile=(* Wrought Aluminium alloy, * Anodised)
Cover EASC-G1-75-300-F 570840
Technical specifications
Attributes
| Logistic Weight | 188 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 181.40 excl. VAT
/ Each
£ 217.68 incl. VAT
- Delivery usually within ( 6 ) days