FESTO 2546123 PARALLEL KIT

Kit

See technical informationSee documents

References

Festo:EAMM-U-70-D40-60P-96-S1
Rubix:391A0371
Manufacturer :2546123
EAN:4052568265359
brand logo

Technical specifications

Typeparallel mounting kit

Documents

Product details : FESTO 2546123 PARALLEL KIT


parallel kit EAMM-U-70-D40-60P-96-S1 Suitable for electric drives. Size=70, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-70-D40-60P-96-S1 2546123

Technical specifications


Attributes
Typeparallel mounting kit
£ 695.91 excl. VAT
/ Each
£ 835.09 incl. VAT
  • Delivery usually within ( 11 ) days