References
Festo:EAMF-A-44A/B-55A
Rubix:390A9565
Manufacturer :529942
EAN:4052568085469

Documents
Product details : FESTO 529942 MOTOR FLANGE
Motor flange EAMF-A-44A/B-55A Size=44, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 77,66 g |
|---|---|
| Type | mtr-fl eamf motor flange |
Show UNSPSC/ECL@SS
£ 51.71 excl. VAT
/ Each
£ 62.05 incl. VAT
- Delivery usually within ( 6 ) days