References
Festo:EASC-H1-25-100
Rubix:391A0590
Manufacturer :1096387
EAN:4052568226848

Documents
Product details : FESTO 1096387 COVERING
Cover EASC-H1-25-100 Size=25-100, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=385 g
Cover EASC-H1-25-100 1096387
Technical specifications
Attributes
| Logistic Weight | 578 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 156.29 excl. VAT
/ Each
£ 187.55 incl. VAT
- Delivery usually within ( 6 ) days