Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 537246 FLANGE MOUNTING FNC-16
FESTO 537246 FLANGE MOUNTING FNC-16
FNC Flange Mounting
References
festo:
FNC-16
rubix:
117A7853
manufacturer :
537246
ean:
4052568049263
Technical specifications
Type
flange mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 537246 FLANGE MOUNTING FNC-16
Flange Mounting FNC-16 Size=16, Based on the standard=ISO 21287, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=88 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
56
x
15
x
30
mm
Logistic Weight
85,3
g
Type
flange mounting
Connection 1
16 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.56
excl. VAT
/
Each
£
21.07
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC EX600-AYA
FESTO 539924 SWIVEL MOUNTING SBN-32
FESTO 5124 FOOT MOUNTING HBN-8/10X2
AVENTICS 3672906000
FESTO 1435230 SENSOR BRACKET
FESTO 3637942 COUPLING HOUSING
SMC CA2-B08 CLEVIS BRACKET
FESTO 8069031 SACC-FH-G-S3 SAFETY GUARD
FESTO 541701 INTERMEDIATE-POSITION MODULE DADM-DGC-32-A
FESTO 7222 ROUND DISPLAY DIAL HWF-6-38
FESTO 526385 FOOT MOUNTING HPC-8
SMC BA4-063 MOUNTING BRACKET
FESTO 3790896 COVERING KIT
SMC BMA2-032 MOUNTING BRACKET
FESTO 19272 MOUNTING KIT SMBR-8