FESTO 546924 OUTPUT MODULE CP-A08-M12-EL-Z


CP Output module

References
festo:CP-A08-M12-EL-Z
rubix:107A8644
manufacturer :546924
ean:4052568185572
brand logo
brand logo
Technical specifications
Typeoutput module

Product details : FESTO 546924 OUTPUT MODULE CP-A08-M12-EL-Z


output Module CP-A08-M12-EL-Z With an external load voltage Connection. LED displays=(* - 3 Module diagnostics, * - 8 Channel diagnosis, * - 8 Channel status), Protection (short circuit)=Internal electronic fuse protection for each group, DC operating voltage, load voltage=24 V, Operating voltage range DC=18 - 30 V, Note regarding load voltage=Via load voltage Connection (24 V DC)

Technical specifications


Attributes
Typeoutput module
Show UNSPSC/ECL@SS
Ā£ 452.15 excl. VAT
/ Each
Ā£ 542.58 incl. VAT