References
Festo:CPX-8DE
Rubix:80437497
Manufacturer :195750
EAN:4052568015312

Documents
Product details : FESTO 195750 INPUT MODULE CPX-8DE
Input Module CPX-8DE for modular electrical terminal CPX, 8 digital inputs. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of inputs=8, Diagnosis=- Short circuit/overload per channel, Parameters configuring=(* - Input debounce time, * - Signal extension time, * - Behaviour after short circuit, * Module monitoring), LED displays=(* - 1 Group diagnosis, * - 8 Channel status)
Technical specifications
Attributes
| Logistic Weight | 104,44 g |
|---|---|
| Type | cpx |
Show UNSPSC/ECL@SS
£ 102.06 excl. VAT
/ Each
£ 122.47 incl. VAT
- Delivery usually within ( 2 ) days