FESTO 573184 ELECTRICAL INTERFACE


Electrical parts for valve terminal Festo

References
festo:VMPA-ASI-EPL-G-8E8A-CE
rubix:391A8285
manufacturer :573184
ean:4052568219727

Product details : FESTO 573184 ELECTRICAL INTERFACE


electrical interface VMPA-ASI-EPL-G-8E8A-CE Dimensions W x L x H=85 mm x 122,9 mm x 55,1 mm, Fieldbus interface=(* Socket, M12 (ASI Out), * Plug connector, M12 (ASI In)), Device-specific diagnostics=(* ASI voltage, * ASI address, * Watchdog / EA-Status, * Additional power supply not applied or undervoltage), Max. number of valve Positions=8, Input response delay=Typical: 3 ms at 24 V

Technical specifications


Attributes
No attributes to display for this product
£ 269.62 excl. VAT
/ Each
£ 323.54 incl. VAT
  • Usually arrives within 14 working days