FESTO 541975 ELECTRICAL INTERFACE CPVSC1-AE16-CPI
CPVSC1 Electrical connection
See technical informationSee documentsReferences
Festo:CPVSC1-AE16-CPI
Rubix:109A3694
Manufacturer :541975
EAN:4052568179816

Technical specifications
| Type | electrical connection for valve terminals cpv, cpa |
|---|
Documents
Product details : FESTO 541975 ELECTRICAL INTERFACE CPVSC1-AE16-CPI
Electrical interface CPVSC1-AE16-CPI Width=52 mm, Height=40 mm, Length=70 mm, Fieldbus interface=M9, 5-pin plug and socket, Device-specific diagnostics=Undervoltage, valve terminal
Technical specifications
Attributes
| Logistic Weight | 95,5 g |
|---|---|
| Type | electrical connection for valve terminals cpv, cpa |
Show UNSPSC/ECL@SS
£ 342.45 excl. VAT
/ Each
£ 410.94 incl. VAT
- Delivery usually within ( 10 ) days