SMC CP96KDB80-250C ITEM TEMPLATE


CP96K(D), ISO 15552 Cylinder, Non-rotating Rod Type, Double Acting, Single/Double Rod with Air cushion on both ends and Bumper cushion

References
smc:CP96KDB80-250C
rubix:239A5413
manufacturer :CP96KDB80-250C
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter80Ā mm
See all Specifications

Product details : SMC CP96KDB80-250C ITEM TEMPLATE


ISO 15552 Profile Body Cylinder. Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125. Strokes up to 2000 mm. Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

Double acting, Non-rotating, single or double rod with Air cushion on both ends and Bumper cushion Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke up to 500mm, maximum stroke 800mm Auto switch capable

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter80Ā mm
Cylinder stroke250Ā mm
Show UNSPSC/ECL@SS
Ā£ 301.12 excl. VAT
/ Each
Ā£ 361.34 incl. VAT
  • Delivery usually within ( 4 ) days