Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 325x60x60 mm |
---|---|
Logistic Weight | 1588,8 g |
Type | DSNU Round cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 125 mm |
Delivery usually within ( 11 ) days