SMC CP96SDB125-320W CYLINDER DOUBLE ROD


CP96S(D) ø125, ISO Cylinder, Double Acting with End of Stroke Cushioning

References
smc:CP96SDB125-320W
rubix:393A3555
manufacturer :CP96SDB125-320W
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter125 mm
See all Specifications

Product details : SMC CP96SDB125-320W CYLINDER DOUBLE ROD


This product is being discontinued and will be replaced by CP96-C (ø32-ø100) series. With the expansion of our Series C(P)96 ISO range, we can now offer our customers even greater flexibility and cylinder performance. Now available in a non rotating rod type (CP96K(W)/C96K(W)), these cylinders offer great precision and deliver non-rotating accuracy of ±0.5º or ±0.3º in Ø32 to Ø63 or Ø80 and Ø100 bore size respectively. Also, we have introduced a smooth cylinder type, with reduced piston sliding resistance (C96Y) which is particularly suitable for transfer applications requiring smooth movements at low pressure. For applications in explosive atmospheres, the C(P)96 range is now available in an ATEX compliant version (55-C(P)96 which meets ATEX category zone 2, or category zone 3 when fitted with an auto-switch). With a growing range of "made to order" options available as standard and a choice of rod boot materials, there has never been a better time to check out our Series C(P)96 cylinder range.

Strengths

Double acting, standard type, single or double rod Bore sizes (mm): 125 Maximum stroke 2000mm Auto switch capable

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter125 mm
Cylinder stroke320 mm
Show UNSPSC/ECL@SS
£ 550.57 excl. VAT
/ Each
£ 660.68 incl. VAT
  • Usually arrives within 14 working days