FESTO 2098973 STANDARDS-BASED CYLINDER DSBC-50-70-PPVA-N3


Standards-based cylinder DSBC

References
festo:DSBC-50-70-PPVA-N3
rubix:106A4815
manufacturer :2098973
ean:4052568251383
DSBC-50-70-PPVA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBC standard cylinder
Cylinder diameter50Ā mm
See all Specifications

Product details : FESTO 2098973 STANDARDS-BASED CYLINDER DSBC-50-70-PPVA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x65x65Ā mm
Logistic Weight1613Ā g
TypeDSBC standard cylinder
Cylinder diameter50Ā mm
Cylinder stroke70Ā mm
Show UNSPSC/ECL@SS
Ā£ 161.72 excl. VAT
/ Each
Ā£ 194.06 incl. VAT
  • Delivery usually within ( 2 ) days