SMC CP96SDB100-500CW CYLINDER DOUBLE ROD


CP96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod with Air cushion on both ends and Bumper cushion

References
smc:CP96SDB100-500CW
rubix:393A3525
manufacturer :CP96SDB100-500CW
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter100Ā mm
See all Specifications

Product details : SMC CP96SDB100-500CW CYLINDER DOUBLE ROD


ISO 15552 Profile Body Cylinder. Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125. Strokes up to 2000 mm. Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

Double acting, standard type, single or double rod with Air cushion on both ends and Bumper cushion Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke up to 2000mm Auto switch capable

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter100Ā mm
Cylinder stroke500Ā mm
Show UNSPSC/ECL@SS
Ā£ 364.48 excl. VAT
/ Each
Ā£ 437.38 incl. VAT
  • Usually arrives within 14 working days