References
Aventics:0822120008
Rubix:157A7542
Manufacturer :822120008
EAN:3661475850537

Product details : AVENTICS CYLINDER 0822120008
Double-acting ISO 15552 profiled-tube cylinder. PRA series, with magnetic piston.
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 133.34 excl. VAT
/ Each
£ 160.01 incl. VAT
- Delivery usually within ( 4 ) days
