Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 20 mm |
Logistics dimensions (L x W x H) | 220x40x20 mm |
---|---|
Logistic Weight | 235,57 g |
Type | DSNU round cylinder |
Cylinder diameter | 20 mm |
Cylinder stroke | 80 mm |
In stock: Next day delivery