Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
SMC ARM10-06-5 REGULATOR MANIFOLD
SMC ARM10-06-5 REGULATOR MANIFOLD
ARM10 Small Manifold Regulator
References
smc:
ARM10-06-5
rubix:
125A0542
Technical specifications
Type
Regulator
See all Specifications
Product details
Technical specifications
Product details : SMC ARM10-06-5 REGULATOR MANIFOLD
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
•Small manifold regulator, single unit
•IN/OUT fittings: straight & elbow (metric & inch)
•Proof pressure: 1.5MPa
•Ambient temperature: 5~60°C
•Accessories: bracket, pressure gauge, panel nut
•Options: 0.35MPa setting, non-relieving, oil free
Fitting: 06 (IN
Accessory: None
Option: 5 (0.35 MPa, Degreased)
Unit: Name Plate, Pressure Gauge MPa
Digital Pressure Switch Output Specifications: None
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
76
x
35
mm
Logistic Weight
60
g
Type
Regulator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.70
excl. VAT
/
Each
£
47.64
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 546100 SUB-BASE
FESTO 194082 LABEL HOLDER CPV18-VI-ST-T-4
SMC VEX1900-20 POWER VALVE
FESTO 161104 END PLATE KIT NEV-01-VDMA
FESTO 541065 SUB-BASE VABS-S4-1S-G14-B-K2
FESTO 547420 TIE ROD CPVSC1-ZA-7
FESTO 541519 MANIFOLD BLOCK CPX-AB-2-M12-RK-DP
SMC SY5000-6A-C8 PORT BLOCK ASSY
SMC VEX1900-20F REGULATORY VALVE
FESTO 187830 MANIFOLD BLOCK CPE14-PRSEO-2
SMC IR3020-F04-L PRECISION REGULATOR
SMC ARM5SA-08-A REGULATOR
FESTO 573518 INSCRIPTION LABEL HOLDER
FESTO 550580 COVER PLATE CPE10-RP3
SMC KFG2F0806-03 INSERT FITTING