SMC EX260-SPN3 EX260 SI UNIT


EX260, Integrated Type (For Output) Serial Transmission System

References
smc:EX260-SPN3
rubix:108A8319
manufacturer :00879541
brand logo
brand logo
Technical specifications
Typeex260

Product details : SMC EX260-SPN3 EX260 SI UNIT


Centralised & compact serial transmission system for output
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Centralised & compact serial transmission system for output
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.

Protocol: PN (PROFINET)
Output Polarity/Communication Connector: 3 [16 Outputs, -COM (PNP), M12 Connector]

Technical specifications


Attributes
Typeex260
Show UNSPSC/ECL@SS
£ 415.59 excl. VAT
/ Each
£ 498.71 incl. VAT
  • Delivery usually within ( 4 ) days