Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 544480 COVER PLATE CPE14-RP
FESTO 544480 COVER PLATE CPE14-RP
CPE14 cover plate
References
festo:
CPE14-RP
rubix:
111A1906
manufacturer :
544480
ean:
4052568051198
Technical specifications
Type
Cover plate CPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 544480 COVER PLATE CPE14-RP
Blanking plate CPE14-RP For valves of Compact Performance (CP14) series. Corrosion resistance classification CRC=2, Max. tightening torque=1,2 Nm, Product weight=12 g, Mounting type=Threaded, Materials note=Conforms to RoHS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
56
x
12
x
35
mm
Logistic Weight
13,3
g
Type
Cover plate CPE
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.03
excl. VAT
/
Each
£
10.84
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
AVENTICS 1827010606 VALVE BASE
FESTO 196700 SEPARATOR PLATE CDVI5.0-DZ
FESTO 195742 INTERLINKING BLOCK CPX-GE-EV
FESTO 8025288 TIE ROD
FESTO 560981 SUB-BASE
FESTO 575499 PNEUMATIC VALVE
SMC KFG2L0806-02S INSERT FITTING
SMC ARX21-F02 AIR REGULATOR
FESTO 550565 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-8
FESTO 550581 COVER PLATE CPE14-RP3
FESTO 533371 END PLATE VMPA-FB-EPL-EU
FESTO 571064 SOLENOID VALVE
FESTO 525634 BUS CONNECTION FBA-1-SL-5POL
FESTO 8025308 TIE ROD
FESTO 561175 TIE ROD