References
Festo:VSCS-B-M32-MH-WA-3AC1
Rubix:391A8719
Manufacturer :546260
EAN:4052568092283
Documents
Product details : FESTO 546260 SOLENOID VALVE
Solenoid valve VSCS-B-M32-MH-WA-3AC1 With square plug Connection, design C Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=15 mm, Standard nominal flow rate=18 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 48,6 g |
|---|
Show UNSPSC/ECL@SS
£ 27.38 excl. VAT
/ Each
£ 32.86 incl. VAT
- Delivery usually within ( 6 ) days
