References
Festo:VMPA1-FB-AP-4-1-S1
Rubix:391A8222
Manufacturer :555901
EAN:4052568096373
Documents
Product details : FESTO 555901 SUB-BASE
sub-base VMPA1-FB-AP-4-1-S1 Width=42 mm, Length=107,3 mm, Grid dimension=10,5 mm, Max. number of valve Positions=4, Operating pressure=-0,9 - 10 bar
Sub-base VMPA1-FB-AP-4-1-S1 555901
Technical specifications
Attributes
| Type | connection plate |
|---|
Show UNSPSC/ECL@SS
£ 36.98 excl. VAT
/ Each
£ 44.38 incl. VAT
- Delivery usually within ( 16 ) days
