FESTO 176070 SOLENOID VALVE CPV18-M1H-3OLS-3GLS-1/4
Solenoid valve CPV18-M1H
See technical informationSee documentsReferences
Festo:CPV18-M1H-3OLS-3GLS-1/4
Rubix:108A0383
Manufacturer :176070
EAN:4052568143763
Documents
Product details : FESTO 176070 SOLENOID VALVE CPV18-M1H-3OLS-3GLS-1/4
Solenoid valve CPV18-M1H-3OLS-3GLS-1/4 For valve terminal CPV. The valve housing contains two 3/2-way valves, one of which is normally open, the other is normally closed. Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 279,47 g |
|---|
Show UNSPSC/ECL@SS
£ 165.84 excl. VAT
/ Each
£ 199.01 incl. VAT
- Delivery usually within ( 8 ) days
