FESTO 178680 SEPARATOR PLATE CPV14-DZPR


CPV Separator Plate

References
festo:CPV14-DZPR
rubix:110A8542
manufacturer :178680
ean:4052568038977
CPV14-DZPR Separator plate
brand logo
Technical specifications
TypeSeparator Plate
See all Specifications

Product details : FESTO 178680 SEPARATOR PLATE CPV14-DZPR


Separator plate CPV14-DZPR To separate two pressure zones for valve terminal CPV. Can be fitted only once per block and only between valves. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x27x66 mm
Logistic Weight60 g
TypeSeparator Plate
Show UNSPSC/ECL@SS
£ 19.18 excl. VAT
/ Each
£ 23.02 incl. VAT
  • Delivery usually within ( 8 ) days