FESTO 546188 ELECTRICAL INTERFACE CPV10-GE-DI02-8
CPV10 Electrical connection
See technical informationSee documentsReferences
Festo:CPV10-GE-DI02-8
Rubix:119A4950
Manufacturer :546188
EAN:4052568184568

Technical specifications
| Type | electrical connection for valve terminals cpv, cpa |
|---|
Documents
Product details : FESTO 546188 ELECTRICAL INTERFACE CPV10-GE-DI02-8
Electrical interface CPV10-GE-DI02-8 CP string extension=(* Yes, * 32 inputs, * 32 outputs), Fieldbus interface=(* Optional, * - Socket and plug, M12x1, 5-pin, B coded, * - Sub-D, 9-pin, socket), Device-specific diagnostics=(* via device-relating diagnosis (DPV0) , * Missing Module on CP string extension, * Short-circuit / overload, outputs, * Undervoltage, outputs, * Undervoltage, sensor supply power, * Undervoltage, valves), Communication types=Cyclical communication, Configuration support=DDB file and bitmaps
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x30x75 mm |
|---|---|
| Logistic Weight | 260 g |
| Type | electrical connection for valve terminals cpv, cpa |
Show UNSPSC/ECL@SS
£ 556.43 excl. VAT
/ Each
£ 667.72 incl. VAT
- Delivery date on request
Contact a branch