FESTO 192216 END-POSITION CONTROLLER SPC11-POT-TLF


SPC11 End position controller

References
festo:SPC11-POT-TLF
rubix:117A7254
manufacturer :192216
ean:4052568150853
brand logo
brand logo
Technical specifications
TypeEnd position controller

Product details : FESTO 192216 END-POSITION CONTROLLER SPC11-POT-TLF


end-Position controller SPC11-POT-TLF for type DGP/DGPL/DNCM drives. Up to two freely selectable intermediate Positions are possible without fixed limit stop. Data backup=Flash memory, Control signals=(* Input, remote/teach-in/left/right, * Input, Position 1/2/3/4, * Output, error-ready, * Output, Position 1/2/3/4), Display=(* 3-place, * Colour: red, * Seven-segment display), Control elements=(* 3 keys, * Membrane keypad), Fuse protection, output=(* Electronic, * Max. tripping current: 500 mA, * Via sum of all outputs)

Technical specifications


Attributes
TypeEnd position controller
Show UNSPSC/ECL@SS
£ 917.85 excl. VAT
/ Each
£ 1,101.42 incl. VAT
  • In stock: Next day delivery