References
Festo:CPV10-GE-PT-8
Rubix:390A5355
Manufacturer :1565761
EAN:4052568240349

Documents
Product details : FESTO 1565761 ELECTRICAL INTERFACE
Electrical interface CPV10-GE-PT-8 Dimensions W x L x H=71 mm x 110 mm x 38,25 mm, Diagnosis=Load supply undervoltage, Assembly Position=Any, Max. number of valve Positions=8, Polarity protected=for operating voltage
Elec. connection
Technical specifications
Attributes
| Logistic Weight | 224,87 g |
|---|---|
| Type | electrical connection for valve islands cpv, cpa |
Show UNSPSC/ECL@SS
£ 406.49 excl. VAT
/ Each
£ 487.79 incl. VAT
- Delivery usually within ( 8 ) days