FESTO 546190 ELECTRICAL INTERFACE CPV14-GE-DI02-8


Electrical interface CPV14-GE

References
festo:CPV14-GE-DI02-8
rubix:111A3136
manufacturer :546190
ean:4052568184575
CPV14-GE-DI02-8 Electrical interface
brand logo
Technical specifications
Typeelectrical connection for valve terminals cpv, cpa
See all Specifications

Product details : FESTO 546190 ELECTRICAL INTERFACE CPV14-GE-DI02-8


Electrical interface CPV14-GE-DI02-8 CP string extension=(* Yes, * 32 inputs, * 32 outputs), Fieldbus interface=(* Optional, * - Socket and plug, M12x1, 5-pin, B coded, * - Sub-D, 9-pin, socket), Device-specific diagnostics=(* via device-relating diagnosis (DPV0) , * Missing Module on CP string extension, * Short-circuit / overload, outputs, * Undervoltage, outputs, * Undervoltage, sensor supply power, * Undervoltage, valves), Communication types=Cyclical communication, Configuration support=DDB file and bitmaps

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x50x170Ā mm
Logistic Weight374,8Ā g
Typeelectrical connection for valve terminals cpv, cpa
Show UNSPSC/ECL@SS
Ā£ 589.78 excl. VAT
/ Each
Ā£ 707.74 incl. VAT