FESTO 552562 ELECTRICAL INTERFACE CPV14-GE-ASI-8E8A-Z-M8-&
CPV14 Electrical connection
See technical informationSee documentsReferences
Festo:CPV14-GE-ASI-8E8A-Z-M8-CE
Rubix:109A4890
Manufacturer :552562
EAN:4052568194321

Technical specifications
| Type | electrical connection for valve terminals cpv, cpa |
|---|
Documents
Product details : FESTO 552562 ELECTRICAL INTERFACE CPV14-GE-ASI-8E8A-Z-M8-&
Electrical interface CPV14-GE-ASI-8E8A-Z-M8-CE Fieldbus interface=(* Load voltage: flat cable plug, * AS interface: flat cable plug), Device-specific diagnostics=Short-circuit / overload, inputs, Max. number of valve Positions=8, Max. number of solenoid coils=8, Polarity protected=For all operating voltage Connections
Technical specifications
Attributes
| Logistic Weight | 418,8 g |
|---|---|
| Type | electrical connection for valve terminals cpv, cpa |
Show UNSPSC/ECL@SS
£ 603.74 excl. VAT
/ Each
£ 724.49 incl. VAT
- Delivery usually within ( 8 ) days