FESTO 550204 OUTPUT MODULE CPX-8DA-H


CPX Output module

References
festo:CPX-8DA-H
rubix:121A6633
manufacturer :550204
ean:4052568192051

Product details : FESTO 550204 OUTPUT MODULE CPX-8DA-H


Output Module CPX-8DA-H With channel oriented diagnosis. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of outputs=8, Diagnosis=(* - Short circuit/overload per channel, * - Undervoltage of outputs), Parameters configuring=(* Failsafe per channel, * Forces per channel, * Idle mode per channel, * - Behaviour after short circuit, * Module monitoring), LED displays=(* - 1 Group diagnosis, * - 8 Channel diagnosis, * - 8 Channel status)

Technical specifications


Attributes
Logistic Weight115,84 g
Typecpx
Show UNSPSC/ECL@SS
£ 185.81 excl. VAT
/ Each
£ 222.97 incl. VAT
  • Delivery usually within ( 2 ) days