FESTO 550698 SOLENOID VALVE CPV10-M1H-2X3-OLS-M7-B-&
CPV10 Valve Compact Performance
See technical informationSee documentsReferences
Festo:CPV10-M1H-2X3-OLS-M7-B-EX
Rubix:107A1222
Manufacturer :550698
EAN:4052568192471
Documents
Product details : FESTO 550698 SOLENOID VALVE CPV10-M1H-2X3-OLS-M7-B-&
Solenoid valve CPV10-M1H-2X3-OLS-M7-B-EX For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally open, ATEX design. Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 81,2 g |
|---|
Show UNSPSC/ECL@SS
£ 400.03 excl. VAT
/ Each
£ 480.04 incl. VAT
- Delivery usually within ( 6 ) days
