Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196918 SOLENOID VALVE CPE10-M1BH-3OLS-M7
FESTO 196918 SOLENOID VALVE CPE10-M1BH-3OLS-M7
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-3OLS-M7
rubix:
109A2144
manufacturer :
196918
ean:
4052568160050
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196918 SOLENOID VALVE CPE10-M1BH-3OLS-M7
Solenoid valve CPE10-M1BH-3OLS-M7 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
47,16
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.38
excl. VAT
/
Each
£
157.66
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SS5Y5-11S60-09B-C6 MANIFOLD BASE
SMC SS5Y5-11L23-07B-C4 MANIFOLD BASE
SMC SS5Y5-11L13-16BR-C6 MANIFOLD BASE
FESTO 547275 SOLENOID VALVE CPVSC1-M1H-N-T-M5O
SMC SS5Y5-11S60-13B-C4 MANIFOLD BASE
FESTO 566710 MULTI-PIN
FESTO 163813 SOLENOID VALVE CPE24-M2H-3GLS-3/8
FESTO 575401 DESCRIPTION
FESTO 163169 SOLENOID VALVE CPE24-M1H-3GLS-3/8
FESTO 575395 DOCUMENTATION
SMC SS5Y3-10F1-07BR-C3 MANIFOLD BASE
FESTO 533149 SOLENOID VALVE CPE10-M1BH-5/3E-QS4-B
SMC SS5Y3-10L13-10B-C4 MANIFOLD BASE
FESTO 176061 SOLENOID VALVE CPV18-M1H-5/3GS-1/4
SMC SS5Y3-10L13-11BR-C2 MANIFOLD BASE