FESTO 30936 PLUG SOCKET WITH CABLE KMF-1-230AC-2.5
Plug Socket with Cable
See technical informationSee documentsReferences
Festo:KMF-1-230AC-2,5
Rubix:109A4982
Manufacturer :30936
EAN:4052568022822
Documents
Product details : FESTO 30936 PLUG SOCKET WITH CABLE KMF-1-230AC-2.5
pre-assembled cable with female connector KMF-1-230AC-2.5, for F electric drivers. Mounting method=on electrodistributor with M3 screw, Mounting position=indifferent, Product weight=170 g, Electrical connection=Female connector, Rated AC service voltage=230 V
Technical specifications
Attributes
| Type | plug socket with cable |
|---|
Show UNSPSC/ECL@SS
£ 13.94 excl. VAT
/ Each
£ 16.73 incl. VAT
- Delivery usually within ( 2 ) days