FESTO 559641 SOLENOID VALVE


Pneumatic component - Spool valve terminal Festo

References
festo:CPV10-M1H-2X3-OLS-K-M7
rubix:390A5360
manufacturer :559641
ean:4052568206208

Product details : FESTO 559641 SOLENOID VALVE


Solenoid valve CPV10-M1H-2X3-OLS-K-M7 For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally open. Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x20x69 mm
Logistic Weight82,81 g
Show UNSPSC/ECL@SS
£ 165.62 excl. VAT
/ Each
£ 198.74 incl. VAT
  • Usually arrives within 14 working days