Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163813 SOLENOID VALVE CPE24-M2H-3GLS-3/8
FESTO 163813 SOLENOID VALVE CPE24-M2H-3GLS-3/8
Solenoid valve CPE24-M2H
References
festo:
CPE24-M2H-3GLS-3/8
rubix:
108A2138
manufacturer :
163813
ean:
4052568135690
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163813 SOLENOID VALVE CPE24-M2H-3GLS-3/8
Solenoid valve CPE24-M2H-3GLS-3/8 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2500 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
246
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.18
excl. VAT
/
Each
£
206.62
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 547389 SOLENOID VALVE CPVSC1-M5H-D-H-Q4C
FESTO 547385 SOLENOID VALVE CPVSC1-M5H-K-H-Q3C
SMC SS5Y3-10F1-03BR-C3 MANIFOLD BASE
SMC SS5Y5-11L23-04B-C6 MANIFOLD BASE
SMC SS5Y5-10L23-05B-C6 MANIFOLD BASE
SMC SS5Y5-11L23-05BR-C6 MANIFOLD BASE
SMC SS5Y5-11S60-09B-C8 MANIFOLD BASE
FESTO 547367 SOLENOID VALVE CPVSC1-M5H-M-T-M5
SMC SS5Y5-11L13-14BR-C4 MANIFOLD BASE
SMC SS5Y5-11L13-11B-C6 MANIFOLD BASE
FESTO 163190 SOLENOID VALVE CPV18-M1H-5LS-1/4
FESTO 163180 SOLENOID VALVE CPE24-M1H-3OL-QS-12
FESTO 196904 SOLENOID VALVE CPE14-M1BH-5/3G-QS-8
FESTO 547285 SOLENOID VALVE CPVSC1-M1H-N-T-Q4O
SMC SS5Y5-11S0-09B-C4 MANIFOLD BASE