Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 547382 SOLENOID VALVE CPVSC1-M5H-M-H-M5
FESTO 547382 SOLENOID VALVE CPVSC1-M5H-M-H-M5
CPVSC1 Directional valve
References
festo:
CPVSC1-M5H-M-H-M5
rubix:
111A6613
manufacturer :
547382
ean:
4052568188726
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547382 SOLENOID VALVE CPVSC1-M5H-M-H-M5
Solenoid valve CPVSC1-M5H-M-H-M5 For valve terminal CPV-SC, M5 Connection. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.78
excl. VAT
/
Each
£
123.34
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 575400 DOCUMENTATION
SMC SS5Y3-10S60-07B-C4 MANIFOLD BASE
SMC SS5Y3-10L13-11B-C6 MANIFOLD BASE
FESTO 527569 SOLENOID VALVE CPVSC1-M1H-K-P
FESTO 163189 SOLENOID VALVE CPV18-M1H-2X3-GLS-1/4
FESTO 548063 SOLENOID VALVE CPVSC1-M1HT-M-H-Q4
FESTO 547385 SOLENOID VALVE CPVSC1-M5H-K-H-Q3C
SMC VQC1100N-5 SOLENOID VALVE
FESTO 161360 SOLENOID VALVE CPV14-M1H-5LS-1/8
SMC SS5Y5-11F1-09BR-C8 MANIFOLD BASE
SMC SS5Y5-10L13-09B-C8 MANIFOLD BASE
SMC SS5Y5-11S60-05B-C8 MANIFOLD BASE
FESTO 163179 SOLENOID VALVE CPE24-M1H-5JS-QS-10
SMC SS5Y5-11S60-10B-C8 MANIFOLD BASE
SMC SS5Y3-10L13-11BR-C2 MANIFOLD BASE