References
Festo:CPX-AB-1-7/8-DN
Rubix:390A5380
Manufacturer :571052
EAN:4052568217624

Product details : FESTO 571052 MANIFOLD BLOCK
Manifold block CPX-AB-1-7/8-DN for modular electrical terminal CPX. Dimensions W x L x H=65,5 mm x 30,5 mm x 62 mm, Fieldbus interface=Sub-D, 9-pin, socket, Corrosion resistance classification CRC=2, Storage temperature=-20 - 70 °C, Protection class=(* IP65, * IP67)
Connection block CPX-AB-1-7/8-DN for modular electrical terminal CPX. Dimensions W x L x H=65.5 mm x 30.5 mm x 62 mm, fieldbus interface=Sub-D, 9-pin, socket, corrosion resistance class KBK=2, storage temperature=-20 - 70 °C, protection rating=(* IP65, * IP67)
Technical specifications
Attributes
| Logistic Weight | 232 g |
|---|---|
| Type | connection block for cpx terminal |
Show UNSPSC/ECL@SS
£ 314.98 excl. VAT
/ Each
£ 377.98 incl. VAT
- Delivery usually within ( 6 ) days