FESTO 550202 INPUT MODULE CPX-M-16DE-D


CPX Input module

References
festo:CPX-M-16DE-D
rubix:109A4889
manufacturer :550202
ean:4052568006013
CPX-M-16DE-D Input module
brand logo
Technical specifications
Typeinput module for terminal cpx
See all Specifications

Product details : FESTO 550202 INPUT MODULE CPX-M-16DE-D


Input Module CPX-M-16DE-D for modular electrical terminal CPX. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of inputs=16, Diagnosis=- Short circuit/overload per channel, Parameters configuring=(* - Input debounce time, * - Signal extension time, * - Behaviour after short circuit, * Module monitoring), LED displays=(* - 1 Group diagnosis, * - 16 Channel diagnosis/channel status)

Technical specifications


Attributes
Logistic Weight114,9Ā g
Typeinput module for terminal cpx
Show UNSPSC/ECL@SS
Ā£ 247.76 excl. VAT
/ Each
Ā£ 297.31 incl. VAT
  • Delivery usually within ( 2 ) days