References
Festo:CPX-8DA
Rubix:109A4563
Manufacturer :541482
EAN:4052568007232

Documents
Product details : FESTO 541482 OUTPUT MODULE CPX-8DA
Output Module CPX-8DA With channel oriented diagnosis. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of outputs=8, Diagnosis=(* - Short circuit/overload per channel, * - Undervoltage of outputs), Parameters configuring=(* Failsafe per channel, * Forces per channel, * Idle mode per channel, * - Behaviour after short circuit, * Module monitoring), LED displays=(* - 1 Group diagnosis, * - 8 Channel diagnosis, * - 8 Channel status)
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | cpx |
Show UNSPSC/ECL@SS
£ 180.92 excl. VAT
/ Each
£ 217.10 incl. VAT
- Delivery usually within ( 2 ) days