FESTO 192218 END-POSITION CONTROLLER SPC11-MTS-AIF


SPC11 End position controller

References
festo:SPC11-MTS-AIF
rubix:117A7019
manufacturer :192218
ean:4052568150877
brand logo
brand logo
Technical specifications
TypeEnd position controller

Product details : FESTO 192218 END-POSITION CONTROLLER SPC11-MTS-AIF


end-Position controller SPC11-MTS-AIF Data backup=Flash memory, Control signals=(* Input, remote/teach-in/left/right, * Input, Position 1/2/3/4, * Output, error-ready, * Output, Position 1/2/3/4), Display=(* 3-place, * Colour: red, * Seven-segment display), Control elements=(* 3 keys, * Membrane keypad), Fuse protection, output=(* Electronic, * Max. tripping current: 500 mA, * Via sum of all outputs)

Technical specifications


Attributes
TypeEnd position controller
Show UNSPSC/ECL@SS
Ā£ 871.29 excl. VAT
/ Each
Ā£ 1,045.55 incl. VAT
  • In stock: Next day delivery